Zoro Homepage

Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only Function, Hex

  • Mfr # 2201LBR 630 36

  • Zoro # G916469615


product price: $2,340.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Surface Vertical Rod
Type
Surface Vertical Rod
Finish
Satin Stainless Steel
Fits Stile Width
4-1/4 in
For Door Thickness
1-3/4 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201LBR 630 36
Zoro #
G916469615
UPC #
197163366743
Country of Origin
United States

Dimensions

Fits Stile Width
4-1/4 in
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Depth
3.81 in
Door Width
3'

Details

Exit Device Type
Surface Vertical Rod
Type
Surface Vertical Rod
Finish
Satin Stainless Steel
Door Handing
Field Reversible
Material
Stainless Steel
Grade
Grade 1
Color
Satin Stainless Steel
Fire Rating - Door Hardware
No
Fire Rated
No
Item
Surface Vertical Rod Exit Devices
Series
2200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.