Zoro Homepage

Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Storeroom Function, Less

  • Mfr # FL2203LBR 630 36

  • Zoro # G516469404


product price: $2,521.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Vertical Rod
Color
Satin Stainless Steel
Door Handing
Field Reversible
Fire Rated
3 Hours {A}
Fits Stile Width
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL2203LBR 630 36
Zoro #
G516469404
UPC #
197163374519
Country of Origin
United States

Dimensions

Fits Stile Width
4-1/4 in
Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
3'

Details

Type
Surface Vertical Rod
Color
Satin Stainless Steel
Door Handing
Field Reversible
Fire Rated
3 Hours {A}
Item
Surface Vertical Rod Exit Devices
Grade
Grade 1
Finish
Satin Stainless Steel
Fire Rating - Door Hardware
3 Hours {A}
Exit Device Type
Surface Vertical Rod
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.