Mechanical Exit Devices
Mfr # 2101 630 36
Zoro # G516506208
product price: $1,570.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Non-Handed
Door Width - Maximum
3 ft
Door Height - Maximum
39.94 in
Exit Bar Style
Touchbar
Standards
BAA Qualified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101 630 36
Zoro #
G516506208
UPC #
197163072972
Country of Origin
United States
Dimensions
Door Width - Maximum
3 ft
Door Height - Maximum
39.94 in
Fits Stile Width
4 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Details
Hand Orientation
Non-Handed
Exit Bar Style
Touchbar
Standards
BAA Qualified
Exit Device Type
Rim
Product Type
Exit Device
UL Fire Rating
UL10C
Color
Silver
ANSI Grade
1
Lockset Function
Exit
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Lockdown Type
Hex Key Dogging
Item
Mechanical Exit Devices
Lockset Type
Mechanical
Description
Mechanical Exit Devices, Rim, Hex Key Dogging, Fits Stile Width 4 1/4 in, Standards BAA Qualified, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.