Mechanical Exit Devices
Mfr # 2103 630 48
Zoro # G116506240
product price: $1,570.99
/ea
Free Shipping & Returns
Key Features
Exit Bar Style
Touchbar
ANSI Grade
1
Performance Grade
1
UL Fire Rating
UL10C
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2103 630 48
Zoro #
G116506240
UPC #
197163072996
Country of Origin
United States
Dimensions
Door Width - Maximum
4 ft
Door Height - Maximum
39.94 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Fits Stile Width
4 1/4 in
Details
Exit Bar Style
Touchbar
ANSI Grade
1
Performance Grade
1
UL Fire Rating
UL10C
Color
Silver
Lockdown Type
Hex Key Dogging
Lockset Type
Mechanical
Product Type
Exit Device
Standards
BAA Qualified
ANSI/BHMA Finish
Satin Stainless Steel
Item
Mechanical Exit Devices
Exit Device Type
Rim
Hand Orientation
Non-Handed
Description
Mechanical Exit Devices, Rim, Hex Key Dogging, Fits Stile Width 4 1/4 in, Standards BAA Qualified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.