Zoro Homepage

Mechanical Exit Devices

  • Mfr # 2103CD 630 36

  • Zoro # G416506216


product price: $1,654.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
ANSI/BHMA Finish
Satin Stainless Steel
Door Height - Maximum
39.94 in
Lockset Type
Mechanical
ANSI Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2103CD 630 36
Zoro #
G416506216
UPC #
197163073009
Country of Origin
United States

Dimensions

Door Height - Maximum
39.94 in
Door Width - Maximum
3 ft
Fits Stile Width
4 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Color
Silver
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
ANSI Grade
1
Hand Orientation
Non-Handed
UL Fire Rating
UL10C
Product Type
Exit Device
Performance Grade
1
Exit Device Type
Rim
Standards
BAA Qualified
Lockdown Type
Cylinder Dogging
Item
Mechanical Exit Devices
Exit Bar Style
Touchbar

Description

Mechanical Exit Devices, Rim, Cylinder Dogging, Fits Stile Width 4 1/4 in, Standards BAA Qualified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.