Zoro Homepage

Mechanical Exit Devices

  • Mfr # 2108 630 36

  • Zoro # G616506221


product price: $1,570.99
/ea
Free Shipping & Returns

Key Features

ANSI/BHMA Finish
Satin Stainless Steel
Color
Silver
Exit Device Type
Rim
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2108 630 36
Zoro #
G616506221
UPC #
197163012244
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Door Height - Maximum
39.94 in
Fits Stile Width
4 1/4 in
Door Width - Maximum
3 ft

Details

ANSI/BHMA Finish
Satin Stainless Steel
Color
Silver
Exit Device Type
Rim
Product Type
Exit Device
Lockset Function
Classroom
Performance Grade
1
Standards
BAA Qualified
Item
Mechanical Exit Devices
Lockdown Type
Hex Key Dogging
UL Fire Rating
UL10C
Lockset Type
Mechanical
ANSI Grade
1
Exit Bar Style
Touchbar
Hand Orientation
Non-Handed

Description

Mechanical Exit Devices, Rim, Hex Key Dogging, Fits Stile Width 4 1/4 in, Standards BAA Qualified, Lockset Function Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.