Mechanical Exit Devices
Mfr # 2114 630 36
Zoro # G416506209
product price: $1,570.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Passage
Performance Grade
1
Door Width - Maximum
3 ft
Exit Device Type
Rim
ANSI/BHMA Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2114 630 36
Zoro #
G416506209
UPC #
197163186310
Country of Origin
United States
Dimensions
Door Width - Maximum
3 ft
Door Thickness - Maximum
2 1/4 in
Door Height - Maximum
39.94 in
Door Thickness - Minimum
1 3/4 in
Fits Stile Width
4 1/4 in
Details
Lockset Function
Passage
Performance Grade
1
Exit Device Type
Rim
ANSI/BHMA Finish
Satin Stainless Steel
Color
Silver
Lockdown Type
Hex Key Dogging
Hand Orientation
Non-Handed
Standards
BAA Qualified
ANSI Grade
1
Item
Mechanical Exit Devices
Product Type
Exit Device
Exit Bar Style
Touchbar
Lockset Type
Mechanical
UL Fire Rating
UL10C
Description
Mechanical Exit Devices, Rim, Hex Key Dogging, Fits Stile Width 4 1/4 in, Standards BAA Qualified, Lockset Function Passage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.