Mechanical Exit Devices
Mfr # 2801 630 36
Zoro # G816506397
product price: $2,349.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Rod
Lockset Function
Exit
ANSI Grade
1
Door Height - Minimum
80 in
Lockset Type
Mechanical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2801 630 36
Zoro #
G816506397
UPC #
197163177516
Country of Origin
United States
Dimensions
Door Height - Minimum
80 in
Door Height - Maximum
96 in
Door Width - Maximum
3 ft
Door Thickness - Maximum
1 3/4 in
Details
Exit Device Type
Concealed Vertical Rod
Lockset Function
Exit
ANSI Grade
1
Lockset Type
Mechanical
Color
Silver
Standards
BAA Qualified
Hand Orientation
Non-Handed
UL Fire Rating
UL10C
Item
Mechanical Exit Devices
Exit Bar Style
Touchbar
Lockdown Type
Hex Key Dogging
Performance Grade
1
Product Type
Exit Device
ANSI/BHMA Finish
Satin Stainless Steel
Description
Mechanical Exit Devices, Concealed Vertical Rod, Hex Key Dogging, Standards BAA Qualified, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.