Zoro Homepage

Mechanical Exit Devices

  • Mfr # 5101 689 36

  • Zoro # G416506308


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
ANSI/BHMA Finish
Aluminum Painted
UL Fire Rating
UL10C
Door Thickness - Minimum
1 3/4 in
Performance Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5101 689 36
Zoro #
G416506308
UPC #
197163186419
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Door Height - Maximum
40.31 in
Door Width - Maximum
3 ft

Details

Exit Device Type
Rim
ANSI/BHMA Finish
Aluminum Painted
UL Fire Rating
UL10C
Performance Grade
1
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Product Type
Exit Device
Lockset Function
Exit
Color
Silver
Standards
BAA Qualified
Exit Bar Style
Touchbar
Item
Mechanical Exit Devices
ANSI Grade
1
Lockdown Type
Hex Key Dogging

Description

Mechanical Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.