Mechanical Exit Devices
Mfr # S988
Zoro # G016525778
product price: $192.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Type
Exit Device Parts
Fire Rated
No
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S988
Zoro #
G016525778
UPC #
197163331611
Country of Origin
United States
Details
Item
Exit Device Parts
Type
Exit Device Parts
Fire Rated
No
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Material
VARIES
Exit Device Type
Exit Device Parts
Description
Mechanical Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.