
Precision Hardware Inc PHI Exit Device
Mfr # FL2103 628 36
Zoro # G210058560
product price: $1,994.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" to 2-1/4"
Door Handing
Field Reversible
Fire Rated
No
Grade
Grade 1
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL2103 628 36
Zoro #
G210058560
UPC #
197163186747
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4" to 2-1/4"
Details
Door Handing
Field Reversible
Fire Rated
No
Grade
Grade 1
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Includes
Rim Exit Devices
Application
2100 Series Apex Rim Exit Devices
Function
Storeroom
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.