Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.01 in Wire Dia, Black
Mfr # 3001228
Zoro # G3787012
product price:Â $123.61
/ea
Free Shipping & Returns
Key Features
Screen Material
Aluminum
Mesh Size
18 x 16
Mesh Size Range
Medium
Wire Dia.
0.01 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3001228
Zoro #
G3787012
UPC #
047888018185
Country of Origin
United States
Dimensions
Mesh Size
18 x 16
Mesh Size Range
Medium
Width
36 in
Length
100 ft
Wire Dia.
0.01 in
Overall Length
100 ft
Overall Width
3 ft
Wire Diameter
0.01 in
Details
Item
Replacement Screen
Screen Material
Aluminum
Color
Black
Mesh Rating
Medium
For Use With
Doors, Windows
Product Type
Replacement Screen
Protection From
Insects
Form
Roll
Resistance Properties
Mildew Resistant
Count
1
Description
Replacement Screen, Screen Material Aluminum, Width 36 in, Length 100 ft, Wire Dia. 0.01 in, Black, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.