Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Black
Mfr # 3001237
Zoro # G3787058
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Aluminum
Mesh Size Range
Medium
Mesh Size
18 x 16
Wire Dia.
0.01 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3001237
Zoro #
G3787058
UPC #
047888018277
Country of Origin
United States
Dimensions
Mesh Size Range
Medium
Mesh Size
18 x 16
Width
72 in
Length
100 ft
Wire Dia.
0.01 in
Wire Diameter
0.01 in
Overall Length
100 ft
Overall Width
6 ft
Details
Item
Replacement Screen
Screen Material
Aluminum
Color
Black
Product Type
Replacement Screen
For Use With
Doors, Windows
Resistance Properties
Mildew Resistant
Count
1
Form
Roll
Protection From
Insects
Mesh Rating
Medium
Description
Replacement Screen, Screen Material Aluminum, Width 72 in, Length 100 ft, Wire Dia. 0.01 in, Black, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.