Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Black
Mfr # 3001260
Zoro # G3787143
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Aluminum
Mesh Size Range
Medium
Mesh Size
18 x 16
Wire Dia.
0.01 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3001260
Zoro #
G3787143
UPC #
047888447282
Country of Origin
United States
Dimensions
Mesh Size Range
Medium
Mesh Size
18 x 16
Width
72 in
Length
50 ft
Wire Dia.
0.01 in
Overall Width
6 ft
Wire Diameter
0.01 in
Overall Length
50 ft
Details
Item
Replacement Screen
Screen Material
Aluminum
Color
Black
Mesh Rating
Medium
For Use With
Doors, Windows
Form
Roll
Count
1
Resistance Properties
Mildew Resistant
Protection From
Insects
Product Type
Replacement Screen
Description
Replacement Screen, Screen Material Aluminum, Width 72 in, Length 50 ft, Wire Dia. 0.01 in, Black, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.