Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Charcoal

  • Mfr # 3001021

  • Zoro # G4841378


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Aluminum
Mesh Size Range
Medium
Mesh Size
18 x 16
Width
72 in
Wire Dia.
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001021
Zoro #
G4841378
UPC #
047888447268
Country of Origin
United States

Dimensions

Mesh Size Range
Medium
Mesh Size
18 x 16
Width
72 in
Length
50 ft
Wire Dia.
0.01 in
Overall Width
6 ft
Overall Length
50 ft
Wire Diameter
0.01 in

Details

Item
Replacement Screen
Screen Material
Aluminum
Color
Charcoal
Form
Roll
Product Type
Replacement Screen
Count
1
Resistance Properties
Mildew Resistant
Protection From
Insects
For Use With
Doors, Windows
Mesh Rating
Medium

Description

Replacement Screen, Screen Material Aluminum, Width 72 in, Length 50 ft, Wire Dia. 0.01 in, Charcoal, Mesh Size 18 x 16, Mesh Size Range Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.