Replacement Screen, Copper/Zinc, 48 in W, 50 ft L, 0.011 in Wire Dia, Copper

  • Mfr # 3001828

  • Zoro # G6081756


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Copper/Zinc
Mesh Size Range
Medium
Mesh Size
18 x 14
Length
50 ft
Wire Dia.
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001828
Zoro #
G6081756
UPC #
047888397136
Country of Origin
United States

Dimensions

Mesh Size Range
Medium
Mesh Size
18 x 14
Width
48 in
Length
50 ft
Wire Dia.
0.011 in
Overall Width
4 ft
Overall Length
50 ft
Wire Diameter
0.011 in

Details

Item
Replacement Screen
Screen Material
Copper/Zinc
Color
Copper
Protection From
Insects
Product Type
Replacement Screen
Oxidation
Non-Oxidizing
For Use With
Doors, Windows
Resistance Properties
Mildew Resistant
Count
1
Mesh Rating
Medium
Form
Roll

Description

Replacement Screen, Screen Material Copper/Zinc, Width 48 in, Length 50 ft, Wire Dia. 0.011 in, Copper, Mesh Size 18 x 14, Mesh Size Range Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.