Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Charcoal
Mfr # 3003379
Zoro # G4841350
product price:Â $89.39
/ea
Free Shipping & Returns
Key Features
Screen Material
Fiberglass
Mesh Size
18 x 14
Mesh Size Range
Medium
Length
100 ft
Wire Dia.
0.013 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3003379
Zoro #
G4841350
UPC #
047888082797
Country of Origin
United States
Dimensions
Mesh Size
18 x 14
Mesh Size Range
Medium
Width
36 in
Length
100 ft
Wire Dia.
0.013 in
Overall Length
100 ft
Overall Width
3 ft
Wire Diameter
0.013 in
Details
Item
Replacement Screen
Screen Material
Fiberglass
Color
Charcoal
Product Type
Replacement Screen
Form
Roll
Resistance Properties
Mildew Resistant
Protection From
Insects
Count
1
For Use With
Doors, Windows
Screen Finish
Vinyl Coated
Mesh Rating
Medium
Description
Replacement Screen, Screen Material Fiberglass, Width 36 in, Length 100 ft, Wire Dia. 0.013 in, Charcoal, Mesh Size 18 x 14, Mesh Size Range Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.