Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Gray
Mfr # 3003318
Zoro # G3787189
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Fiberglass
Mesh Size Range
Medium
Mesh Size
18 x 14
Length
100 ft
Wire Dia.
0.013 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3003318
Zoro #
G3787189
UPC #
047888080441
Country of Origin
United States
Dimensions
Mesh Size Range
Medium
Mesh Size
18 x 14
Width
36 in
Length
100 ft
Wire Dia.
0.013 in
Overall Length
100 ft
Overall Width
3 ft
Wire Diameter
0.013 in
Details
Item
Replacement Screen
Screen Material
Fiberglass
Color
Gray
Standards
UL GREENGUARD
For Use With
Doors, Windows
Resistance Properties
Mildew Resistant
Count
1
Product Type
Replacement Screen
Protection From
Insects
Mesh Rating
Medium
Form
Roll
Description
Replacement Screen, Screen Material Fiberglass, Width 36 in, Length 100 ft, Wire Dia. 0.013 in, Gray, Mesh Size 18 x 14, Mesh Size Range Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.