Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Silver

  • Mfr # 3003324

  • Zoro # G3787152


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Fiberglass
Mesh Size Range
Medium
Mesh Size
18 x 14
Length
100 ft
Wire Dia.
0.013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3003324
Zoro #
G3787152
UPC #
047888080564
Country of Origin
United States

Dimensions

Mesh Size Range
Medium
Mesh Size
18 x 14
Width
60 in
Length
100 ft
Wire Dia.
0.013 in
Wire Diameter
0.013 in
Overall Width
5 ft
Overall Length
100 ft

Details

Item
Replacement Screen
Screen Material
Fiberglass
Color
Gray
Standards
UL GREENGUARD
Protection From
Insects
Count
1
Product Type
Replacement Screen
Screen Finish
Vinyl Coated
Resistance Properties
Mildew Resistant
Form
Roll
For Use With
Doors, Windows
Mesh Rating
Medium
Oxidation
Oxidizing

Description

Replacement Screen, Screen Material Fiberglass, Width 60 in, Length 100 ft, Wire Dia. 0.013 in, Gray, Mesh Size 18 x 14, Mesh Size Range Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.