Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.013 in Wire Dia, Silver
- Mfr # 3003326
- Zoro # G3787137
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Fiberglass
Mesh Size Range
Medium
Mesh Size
18 x 14
Length
100 ft
Wire Dia.
0.013 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3003326
- Zoro #
- G3787137
- UPC #
- 047888080601
- Country of Origin
- United States
Dimensions
- Mesh Size Range
- Medium
- Mesh Size
- 18 x 14
- Width
- 72 in
- Length
- 100 ft
- Wire Dia.
- 0.013 in
- Overall Length
- 100 ft
- Overall Width
- 6 ft
- Wire Diameter
- 0.013 in
- Wire Rope Length
- 100 ft
Details
- Item
- Replacement Screen
- Screen Material
- Fiberglass
- Color
- Gray
- Standards
- UL GREENGUARD
- Resistance Properties
- Mildew Resistant
- Mesh Rating
- Medium
- Form
- Roll
- For Use With
- Doors, Windows
- Count
- 1
- Protection From
- Insects
- Product Type
- Replacement Screen
- Wire Color
- Gray
- Compatible Product Type
- Doors, Windows
Description
Replacement Screen, Screen Material Fiberglass, Width 72 in, Length 100 ft, Wire Dia. 0.013 in, Gray, Mesh Size 18 x 14, Mesh Size Range Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.