Door and Window Screen, Vinyl Coated Polyester, 72 in W, 100 ft L, 0.018 in Wire Dia, Black
Mfr # 3026269
Zoro # G4841061
product price:Â $407.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Polyester
Mesh Size Range
Medium
Mesh Size
17 x 13
Wire Dia.
0.018 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3026269
Zoro #
G4841061
UPC #
047888720958
Country of Origin
United States
Dimensions
Mesh Size Range
Medium
Mesh Size
17 x 13
Width
72 in
Length
100 ft
Wire Dia.
0.018 in
Overall Width
6 ft
Wire Diameter
0.018 in
Overall Length
100 ft
Details
Item
Replacement Screen
Screen Material
Polyester
Color
Black
Protection From
Insects
Screen Finish
Vinyl Coated
Count
1
Resistance Properties
Mildew Resistant
For Use With
Doors, Windows
Product Type
Replacement Screen
Mesh Rating
Medium
Form
Roll
Description
Replacement Screen, Screen Material Polyester, Width 72 in, Length 100 ft, Wire Dia. 0.018 in, Black, Mesh Size 17 x 13, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.