ember defense screen

  • Mfr # 3051020

  • Zoro # G123560051


product price:  $502.99
/ea
Free Shipping & Returns

Key Features

Product Type
Replacement Screen
Screen Material
Stainless Steel
Overall Length
48.75 in
Mesh Size
18 x 18
Wire Diameter
0.009 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3051020
Zoro #
G123560051
UPC #
047888894314
Country of Origin
United States

Dimensions

Overall Length
48.75 in
Mesh Size
18 x 18
Wire Diameter
0.009 in
Overall Width
3.25 in

Details

Item
Ember Defense Screen
Product Type
Replacement Screen
Screen Material
Stainless Steel
Color
Black
Resistance Properties
Fire Resistant
Protection From
Insects
Mesh Rating
Fine

Description

Ember Defense Screen, Screen Material Stainless Steel, Black, Mesh Size 18 x 18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.