ember defense screen

  • Mfr # 3051022

  • Zoro # G723558526


product price:  $627.99
/ea
Free Shipping & Returns

Key Features

Product Type
Replacement Screen
Protection From
Insects
Mesh Size
18 x 18
Resistance Properties
Fire Resistant
Overall Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3051022
Zoro #
G723558526
UPC #
047888894338
Country of Origin
United States

Dimensions

Mesh Size
18 x 18
Overall Width
3.25 in
Wire Diameter
0.009 in
Overall Length
60.75 in

Details

Item
Ember Defense Screen
Product Type
Replacement Screen
Protection From
Insects
Resistance Properties
Fire Resistant
Screen Material
Stainless Steel
Color
Black
Mesh Rating
Fine

Description

Ember Defense Screen, Screen Material Stainless Steel, Black, Mesh Size 18 x 18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.