ember defense vent screen
Mfr # 3051282
Zoro # G423559083
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Product Type
Replacement Screen
Color
Black
Resistance Properties
Fire Resistant
Mesh Size
12 x 12
Screen Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3051282
Zoro #
G423559083
UPC #
047888896134
Country of Origin
United States
Dimensions
Mesh Size
12 x 12
Overall Length
7.75 in
Overall Width
6 in
Wire Diameter
0.01 in
Details
Item
Ember Defense Vent Screen
Product Type
Replacement Screen
Color
Black
Resistance Properties
Fire Resistant
Screen Material
Aluminum
Protection From
Insects
Mesh Rating
Medium
Description
Ember Defense Vent Screen, Screen Material Aluminum, Black, Mesh Size 12 x 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.