Pet Door and Window Screen, Vinyl Coated Polyester, 60 in W, 100 ft L, 0.025 in Wire Dia, Gray

  • Mfr # 3004108

  • Zoro # G4841125


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Polyester
Mesh Size Range
Medium
Mesh Size
17 x 10
Length
100 ft
Wire Dia.
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3004108
Zoro #
G4841125
UPC #
047888392384
Country of Origin
United States

Dimensions

Mesh Size Range
Medium
Mesh Size
17 x 10
Width
60 in
Length
100 ft
Wire Dia.
0.025 in
Wire Diameter
0.025 in
Overall Width
5 ft
Overall Length
100 ft
Thickness
0.04 in

Details

Item
Replacement Screen
Screen Material
Polyester
Color
Gray
Standards
UL GREENGUARD
Openness
36 %
Count
1
Product Type
Replacement Screen
UV Blockage
64 %
Form
Roll
Resistance Properties
Mildew Resistant
For Use With
Doors, Windows
Protection From
Pets
Screen Finish
Vinyl Coated
Mesh Rating
Medium

Description

Replacement Screen, Screen Material Polyester, Width 60 in, Length 100 ft, Wire Dia. 0.025 in, Gray, Mesh Size 17 x 10, Mesh Size Range Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.