This item is Discontinued.

Phifer Phifer Wire 3004127 36 in. x 100 ft. Pet Resistant Fiberglass Replacement Screen 5172382

Phifer Wire 3004127 36 in. x 100 ft. Pet Resistant Fiberglass Replacement Screen (Discontinued)

  • Mfr # 5172382
  • Zoro # G204031432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5172382
Zoro #
G204031432
UPC #
-
Country of Origin
China

Description

Features
  • Width: 36 in.
  • Length: 100 ft.
  • Material: Fiberglass
  • Product Type: Screen Cloth
  • Color Family: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.