Replacement Screen, Fiberglass, 36 in W, 7 ft L, 0.011 in Wire Dia, Gray
Mfr # 3003930
Zoro # G6102722
product price: $9.59
/eaKey Features
Screen Material
Fiberglass
Mesh Size Range
Medium
Mesh Size
18 x 16
Wire Dia.
0.011 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3003930
Zoro #
G6102722
UPC #
047888116089
Country of Origin
United States
Dimensions
Mesh Size Range
Medium
Mesh Size
18 x 16
Width
36 in
Length
7 ft
Wire Dia.
0.011 in
Overall Width
3 ft
Overall Length
7 ft
Wire Diameter
0.011 in
Details
Item
Replacement Screen
Screen Material
Fiberglass
Color
Gray
For Use With
Doors, Windows
Product Type
Replacement Screen
Form
Roll
Screen Finish
Vinyl Coated
Count
1
Resistance Properties
Mildew Resistant
Protection From
Insects
Mesh Rating
Medium
Description
Replacement Screen, Screen Material Fiberglass, Width 36 in, Length 7 ft, Wire Dia. 0.011 in, Gray, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.