
Vinylcoated Fiberglass Sun Contol Insect Screening, 60 x 100', Gray, 20x30 Mesh, One Roll
Mfr # 3003848
Zoro # G308135357
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Fiberglass
Width
60 in.
Length
100 ft.
Color
Silver Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3003848
Zoro #
G308135357
UPC #
47888059133
Country of Origin
United States
Dimensions
Width
60 in.
Length
100 ft.
Details
Screen Material
Fiberglass
Color
Silver Gray
Description
Phifer Solar Insect Screening offers the ultimate in sun shading and insect protection This insect screen blocks up to 65 of the heat and glare from the sun Solar Insect screen improves daytime privacy and offers good outward visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.