Shop All Window Replacement Screens
Phifer
Vinylcoated Fiberglass Sun Control Fabric, Blocks 90 Heat, 36 x 25', Charcoal, One Roll
Mfr # 3021116
Zoro # G508135317
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Width 36 in.
- Length 25 ft.
- Color Charcoal
Product Information
- Brand Phifer
- MFR # 3021116
- Zoro # G508135317
- UPC # 47888378210
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 36 in. |
Length | 25 ft. |
Details
Description
Phifer Super Solar screen offers the ultimate in shading and insect protection This screen blocks up to 90 of the heat and glare from the sun Super Solar screen protects interior surfaces from fading and saves on energy cost
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Dry Wall Access Door, 16x16, Prime Coat W/ Screwdriver Lock (DW16X16PC-SDL)
- ZORO SELECT O-Ring, Dash 122, EPDM, 0.1 In., PK50 (U38869.009.0112)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK25 (1CTB5)
- PRIMELINE TOOLS Bypass Closet Track Kit, 48 in., 2-Door Hardware, Brass-Plated Pulls (1-Kit) (161791)
- PHIFER Wire 60 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043881)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 96 x 100', Black, 18x22 Mesh, One Roll (3034612)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 36 x 50', Black, 18x22 Mesh, One Roll (3034614)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 96 x 50', Black, 18x22 Mesh, One Roll (3034619)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 60 x 100', Charcoal, 57x16 Mesh, One Roll (3003613)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 72 x 100', Charcoal, 20x30 Mesh, One Roll (3003865)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 48x25', Stucco, One Roll (3021119)
- Phifer Window Replacement Screens