PAR1006 Digital Clock Radio FM LED Display 0.6" Dual Alarm and Snooze

  • Mfr # PAR1006-GR

  • Zoro # G422415045


product price: $10.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR1006-GR
Zoro #
G422415045
UPC #
-
Country of Origin
China

Description

Start your mornings with style and efficiency with the Philco PAR006 Digital Alarm Clock Radio. This elegant black device integrates perfectly into any decoration, adding a touch of sophistication to your bedside table. Its compact and modern design is not only attractive, but is also functional, making it an essential addition to your home. This digital alarm clock is not only a device to wake you up, it is also a radio. With Philco's digital technology, you can tune into your favorite radio stations with ease and clarity. Whether you prefer music, news or talk shows, this alarm clock will keep you connected to the outside world from the comfort of your bed. The Philco 1006gr Digital Alarm Clock Radio is easy to use, with an intuitive interface that allows you to set the alarm and time with just a few buttons. Plus, its clear and bright digital display lets you see the time from any angle, even in the dark. In short, the Philco 1006gr Digital Alarm Clock Radio is more than just an alarm clock. It is a multifunctional device that combines style, functionality and high-quality technology. Not only will it help you start your day right, but it will also be a stylish and practical addition to your home. Product Details: 1) Dual Alarm Function 2) 0.6" Green LED Display 3) Digital FM Radio (with 30 memory presets) 4) Snooze Function 5) Power: AC 100-240V DC Operation: x2 AAA Batteries for backup clock only (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.