Zoro Homepage

14.5 W, Linear LED Bulb, White, T8, 5000K Temp. Frosted, Dimmable

  • Mfr # 14.5T8/COR/48-850/MF21/G/DIM 25/1

  • Zoro # G009010120


product price: $10.19
/ea
Sold in multiples of 25 for $254.75

Key Features

Voltage
120 to 277V AC
Watts
14.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14.5T8/COR/48-850/MF21/G/DIM 25/1
Zoro #
G009010120
UPC #
046677579432
Country of Origin
China

Dimensions

Length
47 1/4 in
Nominal Length
4 ft
Bulb Dia.
28 mm
Overall Length
47 1/4 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
14.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
2,100 lm
Rated Life
50,000 hr
Light Technology
LED
Shatter-Resistant
No
Bulb Beam Angle
240 Degrees
Bulb Designation
14.5T8/COR/48-850/MF21/G/DIM 25/1
Standards
DLC, RoHS Compliant, UL Listed
Bulb Finish
Frosted
Color Rendering Index
80
Light Color
White
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
25 W, 28 W, 32 W
Lumen Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
Color Selectable
No
Bulb UL Type
Type B
Lamp Wiring
Double-End

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 2,100 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.