21 W, T5, Miniature Bi-Pin (G5)
Mfr # F21T5/830/ALTO 40PK
Zoro # G705976713
product price:Â $9.39
/ea
Sold in multiples of 40 for $375.60
Key Features
Bulb Shape
T5
Watts
21 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
3000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F21T5/830/ALTO 40PK
Zoro #
G705976713
UPC #
046677230814
Country of Origin
Poland
Dimensions
Overall Length
35 5/8 in
Bulb Dia.
3/4 in
Details
Bulb Shape
T5
Watts
21 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
3000K
Dimmable
Yes
Color Rendering Index
85
Lumens
2,100 lm
Case Quantity
40
Bulb Housing
Glass
Item
Linear Fluorescent Bulb
Shatter-Resistant
No
Bulb Designation
F21T5/830/ALTO
Light Color
White
Amps
0.165 A
Light Technology
Fluorescent
Rated Life
24,000 hr
CA Title 20 Compliant
No
Bulb UL Type
No UL Type
Wattage Equivalency
21 W LFL
Bulb Power Source
Requires Separate Ballast
Bulb Start Type
Preheat
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3000K, Lumens 2,100 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 21 W, Amps 0.165 A, Bulb Start Type Preheat, Overall Length 35 5/8 in, Rated Life 24,000 hr, Trade Number F21T5/830/ALTO, Bulb Dia. 3/4 in, Dimmable Yes, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.