22.5 W, T5, Miniature Bi-Pin (G5)
Mfr # F24T5/830/HO/ALTO 40PK
Zoro # G005976819
product price:Â $9.89
/ea
Sold in multiples of 40 for $395.60
Key Features
Bulb Shape
T5
Watts
22.5 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
3000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F24T5/830/HO/ALTO 40PK
Zoro #
G005976819
UPC #
046677290191
Country of Origin
Poland
Dimensions
Overall Length
21 5/8 in
Bulb Dia.
3/4 in
Details
Bulb Shape
T5
Watts
22.5 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
3000K
Dimmable
Yes
Bulb Designation
F24T5/830/HO/ALTO
Item
Linear Fluorescent Bulb
Bulb Housing
Glass
Color Rendering Index
85
Shatter-Resistant
No
Lumens
1,950 lm
Case Quantity
40
High Output
Yes
Amps
0.295 A
Rated Life
30,000 hr
Light Color
White
Light Technology
Fluorescent
Wattage Equivalency
22 W LFL
CA Title 20 Compliant
No
Bulb UL Type
No UL Type
Bulb Power Source
Requires Separate Ballast
Bulb Start Type
Preheat
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3000K, Lumens 1,950 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 22.5 W, Amps 0.295 A, Bulb Start Type Preheat, High Output Yes, Overall Length 21 5/8 in, Rated Life 30,000 hr, Trade Number F24T5/830/HO/ALTO, Bulb Dia. 3/4 in, Dimmable Yes, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.