85 W, T12, Recessed Double Contact (R17d)

  • Mfr # F72T12/CW/HO ALTO 15PK
  • Zoro # G005976772
product price: 
$
17.39
/ea
Sold in multiples of 15 for $260.85

Key Features

Bulb Shape
T12
Watts
85 W
Bulb Base Type
Recessed Double Contact (R17d)
Color Temperature
4100K
Dimmable
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F72T12/CW/HO ALTO 15PK
Zoro #
G005976772
UPC #
046677366513
Country of Origin
Poland
Bulb Shape
T12
Watts
85 W
Bulb Base Type
Recessed Double Contact (R17d)
Color Temperature
4100K
Dimmable
No
Bulb Housing
Glass
High Output
Yes
Standards
ANSI
Shatter-Resistant
No
Case Quantity
15
Item
Linear Fluorescent Bulb
Color Rendering Index
62
Lumens
6,350 lm
Bulb Designation
F72T12/CW/HO ALTO
Light Technology
Fluorescent
Light Color
White
Rated Life
12,000 hr
Bulb Minimum Starting Temperature
60 Degrees F
Wattage Equivalency
85 W LFL
Bulb UL Type
No UL Type
CA Title 20 Compliant
No
Bulb Power Source
Requires Separate Ballast
Indoor/Outdoor
Indoor Only
Voltage
Ballast Dependent
Indoor/Outdoor Usage
Indoor Only

Dimensions

Overall Length
72 in
Nominal Length
6 ft
Wire Rope Length
72 in
Length
72 in

Description

Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 62, Color Temperature 4100K, Lumens 6,350 lm, Light Technology Fluorescent, Nominal Length 6 ft, Shatter-Resistant No, Watts 85 W, Voltage Ballast Dependent, Standards ANSI, Bulb Minimum Starting Temperature 60 Degrees F, High Output Yes, Overall Length 72 in, Rated Life 12,000 hr, Indoor/Outdoor Usage Indoor Only, Trade Number F72T12/CW/HO ALTO, Dimmable No

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.