25.2 W, T5, Miniature Bi-Pin (G5)
Mfr # F28T5 835 HE EA ALTO 25W
Zoro # G705976690
product price: $16.69
/ea
Sold in multiples of 40 for $667.60
Key Features
Bulb Shape
T5
Watts
25.2 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
3500K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F28T5 835 HE EA ALTO 25W
Zoro #
G705976690
UPC #
046677406318
Country of Origin
Netherlands
Dimensions
Overall Length
45 1/4 in
Bulb Dia.
3/4 in
Details
Bulb Shape
T5
Watts
25.2 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
3500K
Dimmable
Yes
Bulb Housing
Glass
Lumens
2,900 lm
Shatter-Resistant
No
Color Rendering Index
85
Bulb Designation
F28T5 835 HE EA ALTO
Item
Linear Fluorescent Bulb
Case Quantity
40
Light Color
White
Rated Life
25,000 hr
Light Technology
Fluorescent
Amps
0.17 A
Bulb UL Type
No UL Type
CA Title 20 Compliant
No
Wattage Equivalency
25 W LFL
Bulb Start Type
Preheat
Bulb Power Source
Requires Separate Ballast
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3500K, Lumens 2,900 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 25.2 W, Amps 0.17 A, Bulb Start Type Preheat, Overall Length 45 1/4 in, Rated Life 25,000 hr, Trade Number F28T5 835 HE EA ALTO, Bulb Dia. 3/4 in, Dimmable Yes, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.