35.5 W, T5, Miniature Bi-Pin (G5)
Mfr # F35T5/830 40PK
Zoro # G305976779
product price: $8.15
/eaSold in multiples of 40 for $326.00
Key Features
Bulb Shape
T5
Watts
35.5 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
3000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F35T5/830 40PK
Zoro #
G305976779
UPC #
046677230883
Country of Origin
Netherlands
Dimensions
Overall Length
57 1/8 in
Bulb Dia.
3/4 in
Details
Bulb Shape
T5
Watts
35.5 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
3000K
Dimmable
Yes
Shatter-Resistant
No
Lumens
3,650 lm
Bulb Housing
Glass
Item
Linear Fluorescent Bulb
Color Rendering Index
85
Bulb Designation
F35T5/830
Case Quantity
40
Rated Life
24,000 hr
Amps
0.175 A
Light Technology
Fluorescent
Light Color
White
Wattage Equivalency
35 W LFL
Bulb UL Type
No UL Type
CA Title 20 Compliant
No
Bulb Start Type
Preheat
Bulb Power Source
Requires Separate Ballast
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3000K, Lumens 3,650 lm, Light Technology Fluorescent, Nominal Length 5 ft, Shatter-Resistant No, Watts 35.5 W, Amps 0.175 A, Bulb Start Type Preheat, Overall Length 57 1/8 in, Rated Life 24,000 hr, Trade Number F35T5/830, Bulb Dia. 3/4 in, Dimmable Yes, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.