35.5 W, T5, Miniature Bi-Pin (G5)

  • Mfr # F35T5/830/ALTO 40PK

  • Zoro # G403677042


product price: $12.39
/ea
Sold in multiples of 40 for $495.60

Key Features

Bulb Shape
T5
Watts
35.5 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
3000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F35T5/830/ALTO 40PK
Zoro #
G403677042
UPC #
046677230883
Country of Origin
Netherlands

Dimensions

Bulb Dia.
3/4 in
Overall Length
57 5/8 in

Details

Bulb Shape
T5
Watts
35.5 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
3000K
Dimmable
Yes
Voltage
120V AC
Item
Linear Fluorescent Bulb
Bulb Primary Application
Decorative and Architectural, General, Hospitals, Hotels, Offices, Retail Stores, Schools
Amps
0.175 A
Lumens
3,650 lm
Case Quantity
40
Bulb Minimum Starting Temperature
-20 Degrees F
CEE Certified
No
Rated Life
24,000 hr
Shatter-Resistant
No
Bulb UL Type
No UL Type
Standards
Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Color Rendering Index
85
Bulb Start Type
Preheat
High Output
No
Light Color
White
Bulb Housing
Glass
Bulb Designation
F35T5/830
Light Technology
Fluorescent
Wattage Equivalency
35 W LFL
Bulb Power Source
Requires Separate Ballast

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3000K, Lumens 3,650 lm, Light Technology Fluorescent, Nominal Length 5 ft, Shatter-Resistant No, Watts 35.5 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, Amps 0.175 A, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 57 5/8 in, Rated Life 24,000 hr

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.