A21 E26 (Medium) LED Bulb Soft White 75 Watt Equivalence 2 pk

  • Mfr # 573493

  • Zoro # G112004115


product price:  $18.49
/pk 2, $9.25/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
573493
Zoro #
G112004115
UPC #
46677573492
Country of Origin
China

Description

Ultra Definition LED (light emitting diode) A21 dimmable soft-white bulb is specifically designed to provide high quality natural light that helps you see better. Enjoy comfortable, full-spectrum light that brings out the true colors and textures of your home. EyeComfort LED bulbs are designed to be comfortable on your eyes, with no visible flicker or glare. Dims to a cozy warm glow just like traditional incandescent bulbs. Get the look and feel of traditional glass incandescent bulbs with the energy-efficient performance of LED. Long-lasting, beautiful light for up to 15,000 hours, or up to 15 years with average use. Enjoy the energy-savings and beautiful light of Philips LEDs and save up to 80% on your energy usage. Plastic-free packaging. Brings out the true colors and textures of your home with full spectrum, natural light and a color rendering index of 95 (CRI95). EyeComfort LED bulbs are designed to be comfortable on your eyes, with no visible flicker or glare. Dims to a cozy warm glow just like traditional incandescent bulbs. Get the look and feel of traditional glass incandescent bulbs with the energy-efficient performance of LED Long-lasting, beautiful light for up to 15,000 hours, or up to 15 years with average use. Enjoy the energy-savings and beautiful light of Philips LEDs and save up to 80% on your energy usage.


  • • Ultra Definition, 75W equivalent, Eye Comfort, LED
  • • Brings out the true colors and textures of your home with full spectrum, natural light and a color rendering index of 95 (CRI95)
  • • Plastic-free packaging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.