Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance Ballast, Magnetic, Rapid, 76W V-2P32-TP

Ballast, Magnetic, Rapid, 76W (Discontinued)

  • Mfr # V-2P32-TP
  • Zoro # G3111516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-2P32-TP
Zoro #
G3111516
UPC #
781087111222
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
2 3/8 in
Length
6 1/2 in

Details

Ballast Type
Magnetic
Item
Ballast
Number of F32T8 Lamps
2
Input Watts
76
Light Output
Normal
Power Factor
0.95
Number of F32T8U Lamps
2
Ballast Factor
0.95
Total Harmonic Distortion
Less Than 10%
Min. Starting Temp.
50 Degrees F
Fixture Ballast Type
Magnetic

Description

Ballast, Min. Starting Temp. 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.