Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance Ballast, VryHighOutputMagnetic, Rapid, 238W RC-2S102-TP

Ballast, VryHighOutputMagnetic, Rapid, 238W (Discontinued)

  • Mfr # RC-2S102-TP
  • Zoro # G2096814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-2S102-TP
Zoro #
G2096814
UPC #
781087321720
Country of Origin
Mexico

Dimensions

Width
3 3/16 in
Height
2 5/8 in
Length
14 5/16 in

Details

Number of F48T12 Lamps
1 or 2
Ballast Max. Lamp Watts
215
Number of F60T12 Lamps
1
Ballast Voltage
120
Ballast Max. Number of Lamps
2
Number of F64T12 Lamps
1
Ballast Item
Magnetic Ballast
Min. Starting Temp.
-20 Degrees F
Number of F96T12 Lamps
1
Light Output
High
Ballast Factor
0.87
Number of F42T12 Lamps
1 or 2
Ballast Type
Magnetic
Number of F72T12 Lamps
1
Ballast Dimming
No
Input Watts
238 W
Ballast Dimming Type
No Dimming
Ballast Lamp Watts
215
Power Factor
0.85
Ballast Start Type
Rapid
Ballast Lamp Type
T10HO, T12HO
Item
Fluorescent Ballast
Fixture Ballast Type
Magnetic
Ballast Bulb Type
T10HO, T12HO
Brand and Series
Advance
Input Voltage
120V AC
Max. Bulb Watts
215 W
Number of Bulbs Supported
2
Dimming
No

Description

Advance, Magnetic, Fluorescent Ballast, Ballast Start Type Rapid, Input Voltage 120V AC, Number of Bulbs Supported 2, Max. Bulb Watts 215 W, Ballast Bulb Type T10HO, T12HO, Dimming No, Min. Starting Temp. -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.