This item is Discontinued.

Advance CFL Ballast, Magnetic, 13W, 277V VH-1B9-TP-W

CFL Ballast, Magnetic, 13W, 277V (Discontinued)

  • Mfr # VH-1B9-TP-W
  • Zoro # G0676286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH-1B9-TP-W
Zoro #
G0676286
UPC #
781087068243
Country of Origin
Mexico

Dimensions

Length
4 1/4 in
Width
2 in
Height
1 7/16 in
Dimension Reference
A3

Details

Ballast Item
CFL Ballast
Ballast Type
Magnetic
Ballast Lamp Type
Compact Fluorescent
Ballast Max. Lamp Watts
9
Ballast Voltage
277
Ballast Max. Number of Lamps
1
Ballast Start Type
Preheat
Ballast Dimming
No
Ballast Dimming Type
No Dimming
Input Watts
13W
Number of F7BX Lamps
1
Wiring Type
W1
Number of F9BX Lamps
1
Min. Starting Temp.
25 Degrees F
Number of F5BX Lamps
1
Base Type
2 Pin
Item
CFL Ballast
Ballast Lamp Watts
9
Fixture Ballast Type
Magnetic
Ballast Bulb Type
Compact Fluorescent
Input Voltage
277V AC
Brand and Series
Advance
Bulb Base Type
2-Pin
Number of Bulbs Supported
1
Max. Bulb Watts
9 W
Dimming
No

Description

Advance, Magnetic, CFL Ballast, Ballast Start Type Preheat, Input Voltage 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 9 W, Compact Fluorescent Ballast Bulb Type, 2-Pin Bulb Base Type, Dimming No, 25 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.