Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance CFL Ballast, Magnetic, 16W, 120V H-1B13-TP-W

CFL Ballast, Magnetic, 16W, 120V (Discontinued)

  • Mfr # H-1B13-TP-W
  • Zoro # G0917016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1B13-TP-W
Zoro #
G0917016
UPC #
781087066850
Country of Origin
Unknown

Dimensions

Length
4 1/4 in
Height
1 7/16 in
Width
2 in
Dimension Reference
A3

Details

Ballast Item
CFL Ballast
Ballast Type
Magnetic
Ballast Lamp Type
Compact Fluorescent
Ballast Max. Lamp Watts
13
Ballast Voltage
120
Ballast Max. Number of Lamps
1
Ballast Start Type
Preheat
Ballast Dimming
No
Ballast Dimming Type
No Dimming
Input Watts
16W
Min. Starting Temp.
32 Degrees F
Ballast Lamp Watts
13
Number of F13DBX Lamps
1
Item
CFL Ballast
Base Type
2 Pin
Number of F13BX Lamps
1
Fixture Ballast Type
Magnetic
Ballast Bulb Type
Compact Fluorescent
Max. Bulb Watts
13 W
Number of Bulbs Supported
1
Bulb Base Type
2-Pin
Brand and Series
Advance
Input Voltage
120V AC
Dimming
No

Description

Advance, Magnetic, CFL Ballast, Ballast Start Type Preheat, Input Voltage 120V AC, Number of Bulbs Supported 1, Max. Bulb Watts 13 W, Compact Fluorescent Ballast Bulb Type, 2-Pin Bulb Base Type, Dimming No, 32 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.