Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance CFL Ballast, Magnetic, 22W, 277V VLOTPI

CFL Ballast, Magnetic, 22W, 277V (Discontinued)

  • Mfr # VLOTPI
  • Zoro # G0991566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLOTPI
Zoro #
G0991566
UPC #
781087117224
Country of Origin
Mexico

Dimensions

Height
2 in
Width
1 3/4 in
Dimension Reference
A21
Length
3 1/4 in

Details

Ballast Item
CFL Ballast
Ballast Type
Magnetic
Ballast Lamp Type
Compact Fluorescent
Ballast Max. Lamp Watts
26
Ballast Voltage
277
Ballast Max. Number of Lamps
1
Ballast Start Type
Preheat
Ballast Dimming
No
Ballast Dimming Type
No Dimming
Input Watts
22W
Number of F13BX Lamps
1
Number of F26DBX Lamps
1
Number of F13DBX Lamps
1
Base Type
2 Pin
Min. Starting Temp.
32 Degrees F
Ballast Lamp Watts
26
Item
CFL Ballast
Fixture Ballast Type
Magnetic
Ballast Bulb Type
Compact Fluorescent
Max. Bulb Watts
26 W
Bulb Base Type
2-Pin
Input Voltage
277V AC
Brand and Series
Advance
Number of Bulbs Supported
1
Dimming
No

Description

Advance, Magnetic, CFL Ballast, Ballast Start Type Preheat, Input Voltage 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 26 W, Compact Fluorescent Ballast Bulb Type, 2-Pin Bulb Base Type, Dimming No, 32 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.