Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance Dry-Film HID Capacitor, 11 uF, 400V, Round 7C110M40

Dry-Film HID Capacitor, 11 uF, 400V, Round (Discontinued)

  • Mfr # 7C110M40
  • Zoro # G2648606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C110M40
Zoro #
G2648606
UPC #
781087093887
Country of Origin
China

Dimensions

Diameter
1 5/8 in
Height
3 3/4 in

Details

Capacitor Item
Dry-Film HID Capacitor
MFD Rating
11
Capacitor Voltage
400VAC
For Use With
175W PS SCWA
Capacitor Lamp Type
Metal Halide
Item
Dry-Film HID Capacitor
Includes
Appropriate Leads and/or Resistors Where Required
Temp. Range
105 Degrees C
Shape
Round
Standards
CSA, UL
Voltage
400V

Description

Dry-Film HID Capacitor, 11 MFD Rating, 400V, 1 5/8 in Diameter, 3 3/4 in Height, For Use With 175W PS SCWA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.