This item is Discontinued.

Advance Dry-Film HID Capacitor, 24 uF, 300V, Round 7C240P30RA

Dry-Film HID Capacitor, 24 uF, 300V, Round (Discontinued)

  • Mfr # 7C240P30RA
  • Zoro # G0627094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C240P30RA
Zoro #
G0627094
UPC #
781087094587
Country of Origin
United States

Dimensions

Diameter
1-5/8"
Height
3-3/4"

Details

Capacitor Item
Dry-Film HID Capacitor
MFD Rating
24
Capacitor Voltage
300VAC
For Use With
200W HPS CWA
Capacitor Lamp Type
High-Pressure Sodium
Terminals
1/4" Quick Disconnect
Shape
Round
Item
Dry-Film HID Capacitor
Standards
CSA, UL
Includes
Appropriate Leads and/or Resistors Where Required
Temp. Range
105 Degrees C
Voltage
300V

Description

Dry-Film HID Capacitor, 24 MFD Rating, 300V, 1 5/8 in Diameter, 3 3/4 in Height, For Use With 200W HPS CWA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.