This item is Discontinued.

Advance 107 to 110 Watts, 2 or 3 Lamps, Electronic Ballast IOPA-3P32-HL-N

107 to 110 Watts, 2 or 3 Lamps, Electronic Ballast (Discontinued)

  • Mfr # IOPA-3P32-HL-N
  • Zoro # G2547553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOPA-3P32-HL-N
Zoro #
G2547553
UPC #
781087079836
Country of Origin
Mexico

Dimensions

Height
1 3/16 in
Width
1 11/16 in
Length
9 1/2 in
Length (Straight Wireway)
9 1/2 in

Details

Item
Electronic Ballast
Ballast Lamp Type
T8
Ballast Max. Number of Lamps
3
Ballast Voltage
120/277
Ballast Start Type
Instant
Ballast Dimming
No
Ballast Item
Electronic Ballast
Ballast Type
Electronic
Ballast Max. Lamp Watts
32
Ballast Dimming Type
No Dimming
Input Watts
107 to 110
Ballast Family
Optanium(R) IOPA
Light Output
High
Number of F28T8 Lamps
2 or 3
Number of F32T8(28W) Lamps
2 or 3
Ballast Factor
1.18
Power Factor
Greater than 0.98
Number of F32T8 Lamps
2 or 3
Number of F40T8 Lamps
2
Number of F25T8 Lamps
2 or 3
Total Harmonic Distortion
Less Than 10%
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Min. Starting Temp.
-20 Degrees F
Number of F32T8U Lamps
2 or 3
Wiring Type
Parallel
Number of F17T8 Lamps
2 or 3
Amps AC
0.91 to 0.29
Number of F32T8(30W) Lamps
2 or 3
Ballast Lamp Watts
32
Fixture Ballast Type
Electronic
Ballast Bulb Type
T8
Dimming
No

Description

Electronic Ballast, Ballast Start Type Instant, Ballast Bulb Type T8, Dimming No, Min. Starting Temp. -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.