This item is Discontinued.

Advance PHILIPS ADVANCE 50 W, 1 Lamp HID Ballast Dual Volt F Can 72C7884-NP-001

PHILIPS ADVANCE 50 W, 1 Lamp HID Ballast Dual Volt F Can (Discontinued)

  • Mfr # 72C7884-NP-001
  • Zoro # G1101222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72C7884-NP-001
Zoro #
G1101222
UPC #
781087025147
Country of Origin
Mexico

Dimensions

Width
2-5/8"
Height
3-7/8"
Length
12"

Details

Item
HID Ballast
Ballast Lamp Type
High Pressure Sodium
Ballast Max. Lamp Watts
50
Ballast Voltage
120/277
Ballast Start Type
Pulse
For Use With
High Pressure Sodium HID Bulbs
ANSI Code
S68
Ballast Item
HID Ballast Dual Volt F Can
Input Watts
65W
Ballast Type
Magnetic
Operating Amps @ 120V
0.65
Insulation Class
A
Number of Lamps
1
Min. Starting Temp.
-40 Degrees F
Operating Amps @ 277V
0.3
Thermal Protection
Class P
Ballast Lamp Watts
50
Hz
60
Ballast Family
HID Magnetic
Includes
Capacitor, Ignitor
Fixture Ballast Type
Enclosed
Ballast Bulb Type
High Pressure Sodium
Input Voltage
120/277V AC
Housing Material
Steel
Number of Bulbs Supported
1
Ballast Factor
1
Frequency
60Hz
Max. Bulb Watts
50W
Brand and Series
Advance
Standards
CSA Certificate, UL Certificate, RoHS Compliant
Starter Required
No
Min. Bulb Watts
50W

Description

Advance, Magnetic, HID Ballast, Ballast Start Type Pulse, ANSI Code S68, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 50W, Input Voltage 120/277V AC, Input Watts 65W, -40 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.