This item is Discontinued.

Advance PHILIPS ADVANCE 1000 W, HID Ballast Indoor Enclosed 78E6542-001

PHILIPS ADVANCE 1000 W, HID Ballast Indoor Enclosed (Discontinued)

  • Mfr # 78E6542-001
  • Zoro # G9003163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78E6542-001
Zoro #
G9003163
UPC #
781087865422
Country of Origin
Mexico

Details

Ballast Lamp Type
Metal Halide
Item
HID Ballast Indoor Enclosed
Ballast Max. Lamp Watts
1000
Ballast Voltage
480
Ballast Start Type
Probe
ANSI Code
M47
Ballast Item
HID Ballast
Input Watts
1080
Ballast Family
HID Magnetic
Ballast Type
Enclosed
Ballast Lamp Watts
1000
Fixture Ballast Type
Enclosed
Ballast Bulb Type
Metal Halide
Input Voltage
480

Description

HID Ballast Indoor Enclosed, Ballast Start Type Probe, ANSI Code M47, Metal Halide Ballast Bulb Type, Input Voltage 480, Input Watts 1080

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.