Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit W, ith Lamp 77L6552-001

PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit W, ith Lamp (Discontinued)

  • Mfr # 77L6552-001
  • Zoro # G2787154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77L6552-001
Zoro #
G2787154
UPC #
781087114254
Country of Origin
Mexico

Dimensions

Height
4 1/4 in
Dimension B
4 7/10 in
Dimension A
3 in
Length
6 in
Width
3 15/16 in

Details

Item
HID Ballast Kit with Lamp
Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
1000
Ballast Voltage
120/208/240/277/480
Ballast Start Type
Probe
ANSI Code
M47
Ballast Item
HID Ballast Kit
Input Watts
1080
Figure Number
A29
Ballast Type
Core and Coil
Operating Amps @ 277V
4.1
Includes
Capacitor, Core, Coil, Lamp, Mounting Bracket, Hardware
Operating Amps @ 240V
4.7
Number of Lamps
1
Thermal Protection
No
Operating Amps @ 120V
9.1
Operating Amps @ 208V
5.6
Operating Amps @ 480V
2.4
Ballast Lamp Watts
1000
Hz
60
Insulation Class
H
Ballast Family
HID Magnetic
Min. Starting Temp.
-30 Degrees F
Fixture Ballast Type
Core and Coil
Ballast Bulb Type
Metal Halide
Input Voltage
120/208/240/277/480

Description

HID Ballast Kit with Lamp, Ballast Start Type Probe, ANSI Code M47, Metal Halide Ballast Bulb Type, Input Voltage 120/208/240/277/480, Input Watts 1080, -30 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.