Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit W, ith Lamp 77L6051-001D

PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit W, ith Lamp (Discontinued)

  • Mfr # 77L6051-001D
  • Zoro # G2191253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77L6051-001D
Zoro #
G2191253
UPC #
781087052846
Country of Origin
Mexico

Dimensions

Height
4 1/4 in
Length
4 3/4 in
Dimension B
4 in
Width
2 3/16 in
Dimension A
2 3/16 in

Details

Item
HID Ballast Kit with Lamp
Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
400
Ballast Voltage
120/208/240/277/480
Ballast Start Type
Probe
ANSI Code
M59
Ballast Item
HID Ballast Kit
Input Watts
460
Operating Amps @ 120V
4.1 A
Operating Amps @ 240V
2 A
Min. Starting Temp.
-20 Degrees F
Operating Amps @ 480V
1 A
Includes
Capacitor, Coil, Core, Hardware, Lamp, Mounting Bracket
Figure Number
A26
Ballast Family
HID Magnetic
Insulation Class
H
Thermal Protection
No
Number of Lamps
1
Ballast Type
Core and Coil
Ballast Lamp Watts
400
Operating Amps @ 208V
2.3 A
Hz
60
Operating Amps @ 277V
1.7 A
Fixture Ballast Type
Core and Coil
Ballast Bulb Type
Metal Halide
Input Voltage
120/208/240/277/480

Description

HID Ballast Kit with Lamp, Ballast Start Type Probe, ANSI Code M59, Metal Halide Ballast Bulb Type, Input Voltage 120/208/240/277/480, Input Watts 460, -20 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.